Shop GENIUS TOOLS
Create Account
18PC 3/4in Dr. SAE Hex Bit Socket Set
- Mfr # BS-6818H
- Zoro # G623580832
original price:Â $95.98 , new price: $86.38 , 10 percent off
new price:Â
$
86.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-6818H
- Zoro #
- G623580832
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket Set 18 Piece SAE 3/4 Inch & 1 Inch Drive CR-Mo Steel Durable Professional Quality - BS-6818H Hex Bit Socket Set SKU: BS-6818H. This 18-piece SAE hex bit socket set covers 3/4in and 1in drive applications using chrome molybdenum (CR-Mo) alloy steel for strength, durability, and anti-corrosive performance. The set is designed for professional technicians and built for heavy, repeat use. Made to meet or exceed ANSI standards, each hex bit socket is intended to provide a precise fit on compatible fasteners while supporting high-torque work. The set also includes dedicated bit holders and a key wrench, helping keep the system organized and ready for service tasks. Key Benefits 18-piece SAE hex bit coverage for 3/4in and 1in drive setups. CR-Mo alloy steel construction supports high strength and long service life. Anti-corrosive material properties help reduce wear in demanding environments. Meets or exceeds ANSI standards for professional-grade hand tool performance. Precision-fit hex bits help reduce fastener damage and rounding risk. Includes multiple bit holders for quick changes and better organization. What's Included 19mm Hex Shank Metric Hex Screwdriver Bit 3936 9/16in Hex Screwdriver Bit 45mmL 3940 5/8in Hex Screwdriver Bit 45mmL 3948 3/4in Hex Screwdriver Bit 45mmL 22mm Hex Shank Metric Hex Screwdriver Bit 3952 13/16in Hex Screwdriver Bit 50mmL 3956 7/8in Hex Screwdriver Bit 50mmL 3960 15/16in Hex Screwdriver Bit 50mmL 3964 1in Hex Screwdriver Bit 50mmL 27mm Hex Shank Metric Hex Screwdriver Bit 3968 1 1/16in Hex Screwdriver Bit 55mmL 3972 1 1/8in Hex Screwdriver Bit 55mmL 3976 1 3/16in Hex Screwdriver Bit 55mmL 3980 1 1/4in Hex Screwdriver Bit 55mmL 32mm Hex Shank Metric Hex Screwdriver Bit 3984 1 5/16in Hex Screwdriver Bit 60mmL 3988 1 3/8in Hex Screwdriver Bit 60mmL Bit Holder 619+ 3/4in Dr. 19mm Hex Shank Bit Holder 55mmL 622+ 3/4in Dr. 22mm Hex Shank Bit Holder 55mmL 827+ 1in Dr. 27mm Hex Shank Bit Holder 65mmL 832+ 1in Dr. The included range of SAE hex bit sizes, paired with dedicated holders, helps streamline setup changes while maintaining durability under heavy torque demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.