12PC 3/8in Dr. Metric Swivel Impact Socket Set
- Mfr # TG-312M
- Zoro # G023584430
original price:Â $58.87 , new price: $52.98 , 10 percent off
new price:Â
$
52.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG-312M
- Zoro #
- G023584430
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 12 Piece Metric Swivel 3/8 Inch Drive Heavy Duty Chrome Molybdenum - TG-312M Professional Swivel Impact Socket Set SKU: TG-312M. This 12-piece metric swivel impact socket set is built for 3/8in drive impact applications where access angles matter. The swivel design helps reach fasteners in tight, offset, or obstructed areas while keeping your setup organized and easy to identify. Each socket features a black oxide coating for corrosion resistance and improved handling. Sizes are stamped for quick selection and long-term readability, and the set stores securely on a socket holder for efficient transport and storage. Key Benefits 12-piece 3/8in drive metric swivel impact set for flexible fastener access. Swivel design improves reach in tight spaces and awkward working angles. Black oxide coating supports corrosion resistance and more secure handling. Stamped size markings make identification fast and won't rub off. Stored on a socket holder to keep pieces organized and protected. Meets or exceeds ANSI standards for dependable fit and performance. What's Included 380008M 8mm Swivel Impact Socket 380009M 9mm Swivel Impact Socket 380010M 10mm Swivel Impact Socket 380011M 11mm Swivel Impact Socket 380012M 12mm Swivel Impact Socket 380013M 13mm Swivel Impact Socket 380014M 14mm Swivel Impact Socket 380015M 15mm Swivel Impact Socket 380016M 16mm Swivel Impact Socket 380017M 17mm Swivel Impact Socket 380018M 18mm Swivel Impact Socket 380019M 19mm Swivel Impact Socket Designed and made for professional technicians, this set is built to perform over a lifetime of heavy use. With clear size markings, corrosion-resistant finish, and a secure holder, it supports faster workflow and consistent organization on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.