Shop GENIUS TOOLS
Create Account
4PC 1/2in Dr. 12 Pt. Metric Deep Thin Wall Impact Sockets
- Mfr # DI-404M
- Zoro # G523581380
original price:Â $34.30 , new price: $30.87 , 10 percent off
new price:Â
$
30.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI-404M
- Zoro #
- G523581380
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spindle Nut Impact Socket Set, 12-Point Metric, 1/2 Inch Drive, Heavy-Duty CR-Mo Steel, 4 Piece Set - DI-404M Spindle Nut Impact Socket Set DI-404M is a 4-piece metric spindle nut impact socket set built for professional hand tool requirements where strength, fit, and durability matter. Each socket uses a 12-point profile and a deep, thin-wall form to help reach spindle nuts while maintaining dependable engagement. Manufactured from Chromium Molybdenum alloy steel (CR-Mo), this set is designed to withstand high-torque impact use and resist corrosion. Key Benefits 4-piece metric spindle nut impact socket set for 1/2 inch drive tools. 12-point design helps provide precise engagement and reduces fastener rounding risk. Deep thin-wall sockets improve access to recessed spindle nuts and tight clearances. CR-Mo alloy steel construction delivers high strength for impact-rated service. Anti-corrosive material properties support long-term durability in shop environments. Meets or exceeds ANSI standards for dependable, professional-grade performance. What's Included Includes: 1/2in Dr. Deep Thin Wall Socket (448530-448536) 30mm, 32mm, 34mm, 36mm Designed for technicians who rely on consistent fit and impact-ready strength, this set focuses on the sizes and construction needed for spindle nut work. Clear sizing and a durable CR-Mo build help keep jobs moving efficiently while maintaining long-term reliability in heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.