Shop GENIUS TOOLS
Create Account
13mm Metric Hex Nut Driver 190mmL
- Mfr # 595763
- Zoro # G223581284
product price:Â
$
9.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595763
- Zoro #
- G223581284
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 13mm Metric Size 190mm Length Ergonomic Handle Durable Steel Construction - 595763 Professional Hex Nut Driver This 13mm metric hex nut driver is built for consistent fastener engagement and controlled torque transfer in professional hand tool work. The 190mm overall length supports reach while maintaining handle control for repeatable results. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties and a treated shaft, it is designed for high strength and long-term durability. An ergonomic hard impact plastic handle and corrosion-resistant hex nut holder support secure handling and reliable nut retention. Key Benefits 13mm hex nut driver tip fits hex nuts for accurate, repeatable engagement. 190mm overall length balances access, leverage, and control in tight spaces. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive protection. Treated shaft increases durability for heavy duty applications and long service life. Ergonomic hard impact plastic handle helps reduce hand fatigue during extended use. Corrosion-resistant hex nut holder supports dependable performance in demanding environments. SKU 595763 is designed and made for professional technicians who need tools that hold up under heavy use. With its durable steel construction, treated shaft, and ergonomic handle design, it provides a practical combination of strength, corrosion resistance, and everyday comfort for shop and field work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.