Shop GENIUS TOOLS
Create Account
13 Pc. Slotted & Phillips Screwdriver Set
- Mfr # MS-013SP
- Zoro # G123583111
original price:Â $90.76 , new price: $81.68 , 10 percent off
new price:Â
$
81.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-013SP
- Zoro #
- G123583111
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Set 13 Piece Slotted and Phillips Assorted Sizes Ergonomic Anti-Slip Handles Durable Chrome Vanadium Steel - MS-013SP Professional Screwdriver Set This 13-piece slotted and Phillips screwdriver set is built for organized, repeatable work across common fastener sizes. It combines assorted driver profiles with an ergonomic, anti-slip handle design to support control and comfort during routine service and repair tasks. Designed for professional technicians, the set is made to perform over a lifetime of heavy use and meets or exceeds ANSI standards. Key Benefits 13-piece assortment covers slotted and Phillips fasteners in practical sizes. Ergonomic anti-slip handles help maintain grip and reduce hand fatigue. Durable chrome vanadium steel construction supports long-term shop and field use. Meets or exceeds ANSI standards for consistent tool performance expectations. Plastic tray keeps each driver organized for fast identification and retrieval. Professional-grade design suited to repeated daily use by technicians. What's Included Philips Screwdrivers (Rubber Grip): 504+0400 #0 Philips Screwdriver 155mmL 504+1401 #1 Philips Screwdriver 170mmL 502+1202 #2 Philips Screwdriver 98mmL 506+1712 #2 Philips Screwdriver 200mmL 508+1843 #3 Philips Screwdriver 270mmL Pry Bar (Plastic Grip): 560012 Pry Bar 300mmL (12in L) Slotted Screwdrivers (Rubber Grip): 504+0430 0.5 x 3.0mm Slotted Screwdriver 155mmL 504+1240 0.8 x 4.0mm Slotted Screwdriver 180mmL 504+0550 0.8 x 5.0mm Slotted Screwdriver 330mmL 506+0560 1.0 x 6.0mm Slotted Screwdriver 250mmL 502+1465 1.2 x 6.5mm Slotted Screwdriver 98mmL 506+1966 1.2 x 6.5mm Slotted Screwdriver 250mmL 506+0680 1.2 x 8.0mm Slotted Screwdriver 300mmL Plastic Tray: Keeps your tools organized and ready for use. MS-013SP helps standardize your screwdriver selection with clearly defined profiles and lengths, stored in a dedicated tray for consistent placement. With a mix of rubber-grip drivers and an included pry bar, it supports efficient workflow while keeping tools accessible and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.