Shop GENIUS TOOLS

10 Piece Tamperproof Screwdriver Set

  • Mfr # TR-510TA
  • Zoro # G423579791

original price:  $51.65 , new price: $46.49 , 9 percent off
new price: 
$
46.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TR-510TA
Zoro #
G423579791
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Tamperproof Star Screwdriver Set 10 Piece Precision S2 Steel Assorted Sizes Ergonomic Handle - TR-510TA Tamperproof Star Screwdriver Set SKU: TR-510TA. This 10-piece tamperproof star screwdriver set covers a wide range of Torx-style security fasteners, from T8 through T50. It's organized for quick size identification and designed for consistent control when precision matters. Built for professional technicians and demanding shop use, each driver is made from high-speed steel for strength and durability with anti-corrosive properties. The set meets or exceeds ANSI standards and stores securely in a blow-molded carry case with labeled organization. Key Benefits Ten tamperproof star sizes from T8 to T50 for broad coverage. High-speed steel construction supports long service life and reliable strength. Anti-corrosive properties help protect drivers in tough storage environments. Ergonomic rubber grip handles improve comfort and reduce hand fatigue. Plastic blow-molded carry case keeps tools secure, organized, and labeled. Meets or exceeds ANSI standards for professional-grade fit and performance. What's Included Tamperproof Star Screwdriver (Rubber Grip) 504+7608 T-8 Tamperproof Star Screwdriver 150mmL 506+7710 T-10 Tamperproof Star Screwdriver 180mmL 506+7715 T-15 Tamperproof Star Screwdriver 180mmL 506+7920 T-20 Tamperproof Star Screwdriver 200mmL 506+7925 T-25 Tamperproof Star Screwdriver 200mmL 506+7827 T-27 Tamperproof Star Screwdriver 225mmL 506+7830 T-30 Tamperproof Star Screwdriver 225mmL 508+7940 T-40 Tamperproof Star Screwdriver 255mmL 508+7945 T-45 Tamperproof Star Screwdriver 255mmL 508+7850 T-50 Tamperproof Star Screwdriver 235mmL Plastic Tray 1/3 This set is a practical choice when you need tamperproof star drivers in commonly used sizes, with durable steel construction and a storage system that keeps everything together. Clear labeling and organized placement help reduce time spent searching for the correct driver during service and repair work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.