Shop GENIUS TOOLS

131 PC 1/2in Dr. Metric Impact Socket Set

  • Mfr # CM-4131M
  • Zoro # G823584661

original price:  $410.62 , new price: $369.57 , 10 percent off
new price: 
$
369.57
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CM-4131M
Zoro #
G823584661
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 131 Piece Metric 1/2 Inch Drive Heavy Duty Display - CM-4131M Impact Socket Display Set SKU: CM-4131M. This 1/2in drive metric impact socket display set is built for professional technicians who need quick size selection, consistent durability, and organized storage in the shop. Made from Chromium Molybdenum Alloy Steel, each socket is forged and heat treated through oil quenching, then finished with a matte black oxide coating for corrosion resistance and long-term strength. Sizes are clearly labeled on the board and stamped on the sockets for easy identification. Key Benefits 131-piece metric impact socket display supports fast selection and consistent organization. Chromium Molybdenum Alloy Steel construction delivers high strength for heavy use. Oil-quenched heat treatment improves core strength for long service life. Matte black oxide coating helps resist corrosion in demanding shop environments. Board labels and socket stamps provide permanent, easy size identification. Meets or exceeds ANSI standards for professional-grade expectations. What's Included 1/2in Dr. 6 pt. Metric Impact Socket 444010 10mm Impact Socket (10 pcs) 444011 11mm Impact Socket (10 pcs) 444012 12mm Impact Socket (10 pcs) 444013 13mm Impact Socket (10 pcs) 444014 14mm Impact Socket (10 pcs) 444017 17mm Impact Socket (9 pcs) 444019 19mm Impact Socket (9 pcs) 444021 21mm Impact Socket (8 pcs) 444022 22mm Impact Socket (8 pcs) 444023 23mm Impact Socket (8 pcs) 444024 24mm Impact Socket (7 pcs) 444026 26mm Impact Socket (7 pcs) 444027 27mm Impact Socket (7 pcs) 444029 29mm Impact Socket (6 pcs) 444030 30mm Impact Socket (6 pcs) 444032 32mm Impact Socket (6 pcs) Display Case Designed for lifetime professional use, this impact socket set keeps common metric sizes organized and readable at a glance. The durable alloy steel build, heat treatment, and protective finish help maintain performance under repeated high-torque work, while the labeled display supports clean, efficient tool control.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.