Shop GENIUS TOOLS
Create Account
16PC 3/8in Dr. Metric Impact Sockets Set
- Mfr # TF-316M
- Zoro # G923581119
original price:Â $25.30 , new price: $22.77 , 10 percent off
new price:Â
$
22.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF-316M
- Zoro #
- G923581119
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 16 Piece Metric 3/8 Inch Drive Heavy Duty Chrome Molybdenum Steel - TF-316M Impact Socket Set This 16-piece metric impact socket set is built for organized, repeatable work with a 3/8in drive impact wrench or ratchet. Sizes are hard stamped for permanent, easy identification, and the included socket holder keeps the set arranged and ready for the next job. A black oxide coating improves corrosion resistance and handling, helping the sockets stand up to heavy shop use. Key Benefits 16-piece metric 3/8in drive impact socket set for broad size coverage. Hard stamped sizes provide quick, permanent identification that won't rub off. Socket holder included to keep tools stored, arranged, and easy to grab. Black oxide coating helps resist corrosion and improves grip during handling. Designed and made for professional technicians and long-term heavy use. Meets or exceeds ANSI standards for dependable fit and performance. What's Included 3/8in Dr. 6 pt. Impact Socket 313007 7mm Impact Socket 313008 8mm Impact Socket 313009 9mm Impact Socket 313010 10mm Impact Socket 313011 11mm Impact Socket 313012 12mm Impact Socket 313013 13mm Impact Socket 313014 14mm Impact Socket 313015 15mm Impact Socket 313016 16mm Impact Socket 313017 17mm Impact Socket 313018 18mm Impact Socket 313019 19mm Impact Socket 313020 20mm Impact Socket 313021 21mm Impact Socket 313022 22mm Impact Socket Socket Holder SKU: TF-316M. For technicians who want a compact, easy-to-maintain metric impact set, this kit keeps common sizes together with clear markings and shop-ready durability. It supports efficient workflows by reducing time spent searching for sockets and helping maintain consistent organization across jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.