Shop GENIUS TOOLS
Create Account
17PC 1in Dr. Metric Impact Socket Set
- Mfr # IS-817M
- Zoro # G123579305
product price:Â
$
845.22
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS-817M
- Zoro #
- G123579305
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 17 Piece Metric 1 Inch Drive CR-Mo Steel Heavy Duty - IS-817M Professional Impact Sockets This 17-piece metric impact socket set is built for demanding 1in drive work where durability and consistent fit matter. Manufactured from Chromium Molybdenum (CR-Mo) alloy steel, it's designed to handle high-torque impact applications while offering anti-corrosive properties for long service life. Clear size markings support fast selection and smoother workflow in the shop or on equipment maintenance jobs. Key Benefits 17 metric sizes cover common large fasteners across heavy-duty service tasks. CR-Mo alloy steel supports high strength under repeated impact use. Anti-corrosive properties help protect sockets in harsh shop environments. 6-point design maximizes fastener contact and helps reduce rounding. Precision fit improves engagement and supports safer, more controlled torque transfer. Clearly marked sizes speed identification and reduce downtime between changes. Meets or exceeds ANSI standards for professional-grade impact socket performance. What's Included 24mm 27mm 30mm 32mm 33mm 35mm 36mm 38mm 41mm 46mm 50mm 54mm 55mm 60mm 65mm 70mm 75mm SKU IS-817M is a focused solution for technicians who need a complete, large-size metric impact socket range in a 1in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.