Shop GENIUS TOOLS
Create Account
13mm Stubby High-Polished Ratcheting / Gear Wrench.
- Mfr # 760213
- Zoro # G023580470
original price:Â $13.54 , new price: $12.19 , 9 percent off
new price:Â
$
12.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 760213
- Zoro #
- G023580470
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 13mm Stubby Design Chrome Vanadium Steel - 760213, Stubby Ratcheting Combination Wrench This 13mm stubby combination ratcheting wrench is built for fastening tasks where a full-length wrench is awkward or won't fit. The compact 108mm (4.25 in.) overall length supports controlled turns in confined work areas while keeping a familiar combination-wrench layout. Constructed from chromium-vanadium steel alloy and finished in a high-polish surface, it is designed for strength, durability, and corrosion resistance. Size markings are permanently stamped to simplify identification during tool organization and day-to-day use. Key Benefits Stubby 108mm length improves access in tight spaces and crowded assemblies. 13mm high-polished ratcheting box end supports faster turning with minimal repositioning. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help maintain finish and performance over time. Forged and heat treated for reliable strength under professional heavy use. Permanently stamped size markings enable quick, accurate selection and organization. SKU 760213 is designed and made for professional technicians, with construction intended to withstand repeated use. Its stubby profile, durable chrome vanadium steel build, and clear size stamping make it a practical addition to a hand-tool kit where access and speed matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.