Shop GENIUS TOOLS
Create Account
SAE Combination Ratcheting Wrenches 1/2in
- Mfr # 778516
- Zoro # G123582855
product price:Â
$
17.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 778516
- Zoro #
- G123582855
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 1/2 Inch Drive High-Strength Steel Precision Tool - 778516 (Combination Ratcheting Wrench) This SAE 1/2in combination ratcheting wrench is built for consistent fit and dependable torque in daily shop use. With a 180mm (7.09 in) overall length, it balances reach and control when working on fasteners in open areas or tighter clearances. Made from Chromium-vanadium steel alloy, it is designed for high strength, long service life, and anti-corrosive protection. Forged and heat treated construction supports durability under repeated load, while permanently stamped size markings help keep tool selection fast and organized. Key Benefits SAE 1/2in combination ratcheting design supports fast turning and secure engagement. 180mm (7.09in) overall length balances leverage with controlled access. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Forged and heat treated construction helps maintain strength under heavy use. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for professional hand tool performance. SKU 778516 is designed and made for professional technicians and demanding long-term use. Its material selection, forging and heat treatment process, and clear size stamping support reliable performance across repeated jobs while meeting recognized ANSI requirements for quality and consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.