Shop GENIUS TOOLS
Create Account
Metric Combination Ratcheting Wrenches 13mm
- Mfr # 768513
- Zoro # G423581862
original price:Â $15.41 , new price: $13.87 , 9 percent off
new price:Â
$
13.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768513
- Zoro #
- G423581862
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 13mm Metric Size Chrome Vanadium Steel Dual Function Open and Box End - 768513 Professional Hand Tool SKU: 768513. This 13mm metric combination ratcheting wrench is built for controlled fastening and removal where a dual-function open end and box-end ratcheting design helps maintain workflow in tight or repetitive turning tasks. Made from chromium-vanadium steel alloy and finished for anti-corrosive protection, it's engineered for long-term durability. The 180mm (7.09 inch) overall length balances reach and leverage while staying easy to manage in compact work areas. Key Benefits 13mm metric combination ratcheting format supports quick turning and solid engagement. 180mm overall length provides practical reach without sacrificing control in tight spaces. Chromium-vanadium steel alloy construction delivers high strength and lasting durability. Anti-corrosive properties help resist wear in demanding shop and field conditions. Forged and heat treated for dependable strength under heavy, repeated professional use. Size is stamped for permanent, fast identification during tool organization. Meets or exceeds ANSI standards for quality and consistency expectations. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.