Shop GENIUS TOOLS
Create Account
13PC 3/8in Dr. SAE Impact Socket Set
- Mfr # TF-313S
- Zoro # G223579878
original price:Â $21.20 , new price: $19.08 , 10 percent off
new price:Â
$
19.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF-313S
- Zoro #
- G223579878
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set SAE 13 Piece 3/8 Inch Drive Heavy Duty Durable Steel - TF-313S Impact Socket Set This 13-piece SAE impact socket set is built for organized, repeatable work with a 3/8in drive. Sizes are hard stamped for permanent identification, helping you quickly grab the right socket without relying on markings that can wear off. A black oxide coating adds corrosion resistance and improves handling, while the included socket holder keeps each piece in place for faster storage and retrieval. Designed to meet or exceed ANSI standards, this set is made for professional technicians and long-term heavy use. Key Benefits 13-piece 3/8in drive SAE impact set covers common inch fastener sizes. Hard stamped size markings stay readable and won't rub off with use. Black oxide coating improves corrosion resistance and grip during handling. Chromium-vanadium steel alloy provides high strength and durable performance. Socket holder included to keep tools organized, secure, and easy to carry. Meets or exceeds ANSI standards for dependable fit and consistent quality. What's Included 393010 5/16ft Impact Socket 393011 11/32ft Impact Socket 393012 3/8ft Impact Socket 393014 7/16ft Impact Socket 393016 1/2ft Impact Socket 393018 9/16ft Impact Socket 393019 19/32ft Impact Socket 393020 5/8ft Impact Socket 393022 11/16ft Impact Socket 393024 3/4ft Impact Socket 393025 25/32ft Impact Socket 393026 13/16ft Impact Socket 393028 7/8ft Impact Socket SKU: TF-313S. This set focuses on durability, clear identification, and clean storage in a compact 3/8in drive format. It's a practical choice for shops that want SAE impact sockets that stay organized, resist corrosion, and remain readable after repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.