Shop GENIUS TOOLS

21PC 3/4in Dr. Metric Deep Impact Socket Set

  • Mfr # DI-621M
  • Zoro # G023583143

original price:  $304.30 , new price: $273.87 , 10 percent off
new price: 
$
273.87
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DI-621M
Zoro #
G023583143
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 21 Piece Metric Deep 3/4 Inch Drive CR-Mo Steel Heavy Duty - DI-621M Deep Impact Socket Set This 21-piece metric deep impact socket set is built around a 3/4in drive format and a 6-point deep socket profile for secure engagement on metric fasteners. Constructed from Chromium Molybdenum (CR-Mo) alloy steel, it is designed for high strength, durability, and anti-corrosive performance in demanding shop conditions. The set covers a broad metric range from 19mm through 50mm and is supplied in a blow case for organized storage and transport. It is intended for professional technicians and is made to meet or exceed ANSI standards. Key Benefits 21-piece metric deep impact set covers 19mm-50mm for broad fitment. 3/4in drive format supports heavy-duty service work and high-torque tools. CR-Mo alloy steel delivers strength, durability, and anti-corrosive protection. Deep socket profile helps reach recessed fasteners and extended studs. 6-point design grips flat sides to reduce rounding under impact loads. Meets or exceeds ANSI standards for consistent fit and performance. Blow case keeps sockets organized, protected, and easy to transport. What's Included 3/4in Dr. 6 pt. Metric Deep Impact Socket 649519 19mm Deep Impact Socket 90mmL 649521 21mm Deep Impact Socket 90mmL 649522 22mm Deep Impact Socket 90mmL 649523 23mm Deep Impact Socket 90mmL 649524 24mm Deep Impact Socket 90mmL 649527 27mm Deep Impact Socket 90mmL 649529 29mm Deep Impact Socket 90mmL 649530 30mm Deep Impact Socket 90mmL 649532 32mm Deep Impact Socket 90mmL 649533 33mm Deep Impact Socket 90mmL 649535 35mm Deep Impact Socket 90mmL 649536 36mm Deep Impact Socket 90mmL 649538 38mm Deep Impact Socket 90mmL 649540 40mm Deep Impact Socket 90mmL 649541 41mm Deep Impact Socket 90mmL 649542 42mm Deep Impact Socket 90mmL 649543 43mm Deep Impact Socket 90mmL 649545 45mm Deep Impact Socket 90mmL 649546 46mm Deep Impact Socket 90mmL 649548 48mm Deep Impact Socket 100mmL 649550 50mm Deep Impact Socket 100mmL Blow Case SKU DI-621M is a straightforward, professional-grade metric deep impact set for technicians who need durable CR-Mo sockets, consistent 6-point engagement, and a wide size range in a single case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.