8PC 3/8 in Dr. Metric Impact Socket Set (Old Item # TF-002)

  • Mfr # TF-308M
  • Zoro # G325062216
product price: 
$
8.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TF-308M
Zoro #
G325062216
UPC #
193016824712
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 8 Piece Metric 3/8 Inch Drive Heavy Duty Chrome Molybdenum Steel - TF-308M Impact Socket Set SKU: TF-308M. This 8-piece 3/8 in drive metric impact socket set is built for organized, repeatable work where fast identification and consistent fit matter. Hard-stamped size markings stay readable and won't rub off, helping you move through tasks without second-guessing socket sizes. Designed as professional-grade hand tools, the set is made for heavy use and comes with a socket holder to keep pieces arranged and easy to store. Key Benefits 8-piece metric coverage helps handle common fastener sizes without gaps. 3/8 in drive impact-ready design supports demanding, high-torque tool use. Hard-stamped size markings remain permanent for quick, accurate selection. Chrome Vanadium steel construction with black oxide resists corrosion and wear. Socket holder included to keep tools organized, stored, and easy to transport. Meets or exceeds ANSI standards for consistent fit and dependable performance. What's Included 3/8 in Dr. 6 pt. Impact Socket 313010 10mm Impact Socket 313011 11mm Impact Socket 313012 12mm Impact Socket 313013 13mm Impact Socket 313014 14mm Impact Socket 313016 16mm Impact Socket 313017 17mm Impact Socket 313019 19mm Impact Socket Metal Tray Genius Tools Impact Socket Set 8 Piece Metric 3/8 Inch Drive Heavy Duty Chrome Molybdenum Steel - TF-308M is a practical choice when you want clear sizing, durable construction, and straightforward storage in one set. Keep it in a shop drawer, tool cart, or service kit for consistent access to essential metric impact socket sizes.

Restrictions

Ratings & reviews