1/4in Dr. Impact Adapter 1/4inF x 3/8inM
- Mfr # 290030
- Zoro # G123581735
product price:Â
$
3.13
/ea
Sold in multiples of 2 for
$6.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 290030
- Zoro #
- G123581735
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Adapter 1/4 Inch Female to 3/8 Inch Male Drive Heavy-Duty Steel Construction - 290030 Impact Drive Adapter This impact adapter converts a 1/4in female drive to a 3/8in male drive for compatibility across common impact drive sizes. Its compact 25mm (0.98in) overall length helps it work in tighter spaces while keeping the setup straightforward and easy to identify. Built from Chromium-vanadium steel alloy, the adapter is engineered for strength, durability, and corrosion resistance. Heat treatment through oil quenching and a matte black oxide coating support long-term professional use with a tough exterior and strong inner core. Key Benefits Converts 1/4in female drive to 3/8in male drive for flexibility. Compact 25mm (0.98in) length fits tight spaces without added bulk. Chromium-vanadium steel alloy provides high strength and long-term durability. Matte black oxide coating helps resist corrosion and surface wear. Heat treated via oil quenching for tough exterior and strong core. Permanently stamped size markings simplify tool organization and fast identification. Designed for professional technicians, this adapter is made for heavy use while maintaining clear identification and consistent performance. SKU: 290030. Its durable steel construction and finish help it hold up in demanding environments where impact-rated accessories must be dependable and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.