1/4in Dr. Torque Screwdriver, 0.5- 5 Nm
- Mfr # 280005N
- Zoro # G423582036
original price:Â $113.42 , new price: $102.08 , 10 percent off
new price:Â
$
102.08
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280005N
- Zoro #
- G423582036
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Screwdriver 1 to 5 Nm Adjustable 1/4 Inch Drive Precision Tool - 280005N Professional Torque Screwdriver This adjustable 1/4in drive torque screwdriver is built for controlled fastening where repeatable torque matters. With a 1-5 Nm range and 150mm length, it fits compact work areas while supporting accurate torque settings through clear, permanent scale markings. All components are steel and tempered to help resist wear in regular professional use. The tool meets or exceeds ANSI and DIN requirements and is rated to +/- 4% accuracy in the clockwise direction, supporting confidence when tightening to specification. Key Benefits Adjustable 1-5 Nm torque range for precise, repeatable fastening control. 1/4in drive format supports common bits and compact hand-tool setups. 150mm overall length balances reach and control in tight spaces. Permanent, highly visible scale markings help set torque quickly and accurately. All-steel, tempered construction helps reduce wear under frequent use. Meets or exceeds ANSI & DIN standards with +/- 4% clockwise accuracy. SKU 280005N is a straightforward choice for professionals who need consistent torque delivery without bulky tools. Its readable scale, controlled adjustment range, and durable steel build help maintain repeatable results, while standards compliance and specified clockwise accuracy support work that depends on correct tightening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.