Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5mm Hex Screwdriver Bit 160mmL
- Mfr # 4735
- Zoro # G623581570
product price:Â
$
8.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4735
- Zoro #
- G623581570
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5mm Size 1/4 Inch Hex Shank 160mm Length Durable Steel Precision Drive - 4735 (Hex Screwdriver Bit) This 5mm hex screwdriver bit is built around a 1/4 inch hex shank for compatibility with common bit holders and drivers. With an overall length of 160mm (6.3 inches), it provides added reach for fasteners that sit deeper or are harder to access, while maintaining stable control during use. Constructed from High Speed Steel and heat treated for strength, it's designed for professional technicians who rely on consistent fit and long-term durability. The stamped size marking supports quick identification during tool organization and routine workflow. Key Benefits 5mm hex screwdriver bit with 1/4 inch hex shank for secure fit. 160mm overall length (6.3 inches) supports access in tight or recessed spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates a tough exterior with a strong inner core. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds American National Standards Institute (ANSI) standards for dependable performance. SKU 4735 is a professional-grade hex screwdriver bit designed for repeated, heavy use where consistent engagement and durability matter. The combination of a 5mm hex drive, extended 160mm length, and heat-treated High Speed Steel construction makes it a reliable choice for organized toolkits and precision-focused work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.