1/4in Dr. Torque Screwdriver, 8-45 in.lb.
- Mfr # 280045L
- Zoro # G123578728
original price:Â $90.15 , new price: $81.14 , 9 percent off
new price:Â
$
81.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280045L
- Zoro #
- G123578728
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Screwdriver 9-50 in. lbs. Adjustable 1/4 Inch Drive Precision Tool - 280045L Professional Torque Screwdriver This adjustable 1/4in drive torque screwdriver is built for controlled fastening where torque accuracy matters. The 9-50 in. lbs. range supports repeatable settings, helping reduce over-tightening and inconsistent assembly results during professional service and maintenance work. Designed with permanent, easy-to-read scale markings and steel components tempered to resist wear, it balances day-to-day usability with long-term durability. It meets or exceeds ANSI & DIN standards and is rated to +/- 4% accuracy in the clockwise direction. Key Benefits Adjustable 1/4in drive torque screwdriver helps apply consistent, repeatable torque settings. Torque range 9-50 in. lbs. supports controlled fastening across varied tasks. 150mm length provides practical reach while maintaining stable handling and control. Permanent, highly visible scale markings make torque settings quick and readable. All-steel construction with tempered parts helps prevent wear under regular use. Meets or exceeds ANSI & DIN standards; +/- 4% clockwise accuracy rating. SKU 280045L is suited to shops and technicians who need dependable torque control in a compact format. Its clear markings and tempered steel internals support fast, repeatable adjustments, while the specified clockwise accuracy and standards compliance help maintain consistent results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.