Shop VEVOR
See all product information
Create Account
Torque Screwdriver 1/4" Range 10-70 in/lb w/ 1 in-lb Increment View Window
- Mfr # NSQ-70
- Zoro # G323371716
product price:Â
$
30.89
/ea
Key Features
Height
2.56 in
Overall Length
8.86 in
Tip Size
1/4 in
Primary Scale Range
10-70 in-lbs (1.13-7.91 N.m)
Torque Increment
1 in-lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSQ-70
- Zoro #
- G323371716
- UPC #
- 840349927787
- Country of Origin
- China
- Primary Scale Range
- 10-70 in-lbs (1.13-7.91 N.m)
- Torque Increment
- 1 in-lbs
- Housing Material
- Metal
- Type
- View Window
- Item
- Torque Screwdriver
Dimensions
- Height
- 2.56 in
- Overall Length
- 8.86 in
- Tip Size
- 1/4 in
- Width
- 4.34 in
Description
VEVOR 1/4" Drive Torque Screwdriver Wrench Set, 10-70 in-lbs Torque Adjustment Range, 1 in-lb Increment Torque Screwdriver, Driver Bits Set with View Window, 12 Bits & Case, Magnetic Function
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.