1/4in Hex Dr. 1/2in Square Dr. Spinner Handle 65mmL for Electric
- Mfr # 27406P
- Zoro # G923578812
product price:Â
$
3.56
/ea
Sold in multiples of 2 for
$7.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27406P
- Zoro #
- G923578812
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spinner Handle 1/4 Inch Hex Drive, 1/2 Inch Square Drive, 65mm Length, for Electric Tools - 27406P, Electric Drill Socket Adapter This spinner handle and socket adapter converts an electric drill's 1/4in hex drive output to a 1/2in square drive interface, helping you use square-drive sockets with a drill setup. At 65mm (2.56in) overall length, it stays compact for controlled work where space and reach matter. Built from Chromium-vanadium steel alloy for strength and anti-corrosive protection, it's designed for professional technicians who need durable hand tools and reliable drill-to-socket adaptation. Key Benefits Adapts 1/4in hex drive electric drills to 1/2in square drive sockets. 65mm (2.56in) overall length for compact access and controlled handling. Chromium-vanadium steel alloy construction supports strength and long service life. Anti-corrosive properties help protect the tool in demanding shop environments. Secure attachment design provides a dependable connection while remaining interchangeable. Meets or exceeds ANSI standards for consistent fit, function, and quality. SKU 27406P is a practical choice for technicians who want a compact drill adapter that bridges hex-drive power tools and square-drive socket work. Keep it in your electric tool kit to streamline changes between fasteners while maintaining a secure, professional-grade connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.