Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/16in Hex Screwdriver Bit 30mmL
- Mfr # 3104
- Zoro # G323580330
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3104
- Zoro #
- G323580330
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 1/16 Inch Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 3104, Hex Driver Bit SKU: 3104. This 1/16in hex screwdriver bit is built for precise hex fastener work with a standard 1/4in hex shank interface. The 30mm overall length keeps the bit compact for controlled handling while maintaining compatibility with common bit holders and drivers. Constructed from High Speed Steel and heat treated, the bit is designed to balance a tough exterior with strong inner core durability. Permanent size stamping supports quick identification during tool organization and workflow. Key Benefits 1/4in hex shank fits a wide range of drivers and holders. 1/16in hex tip supports accurate engagement for small hex fasteners. 30mm overall length offers compact reach with improved control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for consistent quality expectations. Designed for professional technicians and heavy use, this hex driver bit focuses on reliability, identification, and long-term performance. The combination of High Speed Steel, heat treatment, and ANSI-aligned manufacturing helps maintain fit and durability across repeated fastening tasks in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.