Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-25 Star Screwdriver Bit 125mmL
- Mfr # 6625
- Zoro # G223583578
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6625
- Zoro #
- G223583578
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-25 Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 6625, Professional Screwdriver Bit SKU: 6625. This T-25 star screwdriver bit is built for precision driving with a standard 1/4 inch hex shank and an overall length of 125mm (4.92 inches). The longer profile helps reach fasteners while maintaining controlled engagement with the T-25 star recess. Made from High Speed Steel and heat treated, the bit is designed for strength, durability, and resistance to corrosion in demanding shop conditions. Clear size stamping supports fast identification during tool setup and organization. Key Benefits T-25 star tip with 1/4 inch hex shank fits common bit holders. 125mm overall length supports added reach without sacrificing driver control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior with superior inner core strength. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for reliable, consistent professional tool performance. Designed for professional technicians, this screwdriver bit is made for repeated use and dependable fitment where a T-25 star drive is required. Its durable steel build, heat treatment, and clear markings help keep work efficient and organized across long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.