Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-45 Tamperproof Star Bit 160mmL
- Mfr # 7745
- Zoro # G223582632
product price:Â
$
11.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7745
- Zoro #
- G223582632
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit 5/16 Inch Hex Shank T-45 Drive 160mm Length High Strength - 7745 Professional Screwdriver Bit Built for professional hand tool setups, this tamperproof star screwdriver bit combines a 5/16in hex shank with a T-45 drive for secure engagement and dependable torque transfer. The 160mm overall length provides added reach for fasteners located in recessed or hard-to-access areas. Made from High Speed Steel and heat treated for a durable exterior and strong inner core, it is designed for long service life under heavy use. Anti-corrosive properties help protect the bit in demanding shop environments, and the size is stamped for quick, permanent identification. Key Benefits 5/16in hex shank pairs with T-45 tamperproof star drive for secure fit. 160mm overall length improves access and leverage in tight or recessed spaces. High Speed Steel construction delivers high strength, durability, and anti-corrosive protection. Heat-treated design creates tough exterior with superior inner core strength. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU 7745 is suited to professional technicians who need a long-reach, tamperproof star bit that holds up to daily service work. The combination of heat treatment, High Speed Steel, and stamped size marking supports reliable performance, straightforward identification, and durability over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.