Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #2 Philips Screwdriver Bit 125mmL
- Mfr # 1602
- Zoro # G623579416
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1602
- Zoro #
- G623579416
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit #2 Phillips 1/4 Inch Hex Shank 125mm Length Precision Drive - 1602, Professional Screwdriver Bit This #2 Phillips screwdriver bit is built around a 1/4in hex shank and a 125mm overall length for controlled driving in hard-to-reach fasteners. It's designed for professional technicians who need consistent fit, dependable strength, and fast identification in a busy tool setup. Manufactured from High Speed Steel with anti-corrosive properties, the bit is made to hold up under heavy use while maintaining reliable engagement. Permanently stamped sizing supports quick selection and reduces the chance of grabbing the wrong bit. Key Benefits #2 Phillips tip and 1/4in hex shank fit common drivers and holders. 125mm (4.92in) overall length adds reach while keeping solid control. High Speed Steel construction delivers high strength for demanding, repeated fastening. Anti-corrosive properties help the bit resist deterioration in regular shop conditions. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 1602 is a professional-grade precision drive bit designed to perform over a lifetime of heavy use. With a clear, stamped size and an ANSI-aligned build approach, it supports consistent results in maintenance, assembly, and service work where reliability and repeatable fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.