Shop GENIUS TOOLS
Create Account
(#293005) 5/16in Hex Shank, 5/32in Hex Screwdriver Bit 30mmL
- Mfr # 3120
- Zoro # G223579274
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3120
- Zoro #
- G223579274
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/32 Inch Size, 5/16 Inch Hex Shank, 30mm Length, Precision Fit, Durable Construction - 3120 Hex Screwdriver Bit This 5/32in hex screwdriver bit (SKU: 3120) is built for accurate fastening with a 5/16in hex shank and a compact 30mm overall length (1.18in). The shorter profile helps maintain control in tight work areas while keeping the bit stable in the holder. Made from High Speed Steel, the bit is designed for high strength and durability with anti-corrosive properties. Heat treatment adds a tough exterior for wear resistance and a strong inner core suited for repeated professional use. Key Benefits 5/32in hex screwdriver bit delivers consistent engagement for precision fastener control. 5/16in hex shank fits common holders for quick swaps and secure drive. 30mm (1.18in) overall length balances access and control in confined spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design improves exterior toughness with a strong inner core. Size is stamped for permanent, fast identification during tool organization. Designed and made for professional technicians, this hex bit is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.