Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #2 Philips Screwdriver Bit 160mmL
- Mfr # 1702
- Zoro # G623578556
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1702
- Zoro #
- G623578556
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit #2 Phillips 1/4 Inch Hex Shank 160mm Length Precision Drive - 1702 Professional Screwdriver Bit This professional-grade #2 Phillips screwdriver bit is built for consistent fastening with a 1/4 inch hex shank and an extended 160mm overall length. The longer profile helps improve reach while maintaining control, making it easier to work around obstructions and in deeper fastening points. Constructed from High Speed Steel and heat treated for durability, it is designed to handle heavy, repeated use. Size markings are stamped for quick identification and better tool organization, and it meets or exceeds ANSI standards for dependable performance. Key Benefits #2 Phillips precision drive tip supports accurate, repeatable fastener engagement. 1/4 inch hex shank fits common bit holders and driving tools. 160mm overall length improves reach for recessed or hard-to-access screws. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size markings enable fast identification and better tool organization. Engineered for professional technicians, this bit balances reach, strength, and long-term durability in a straightforward format. The High Speed Steel build and heat treatment help resist wear over time, while the stamped sizing keeps your kit organized and easy to manage across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.