Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5mm Hex Screwdriver Bit 125mmL
- Mfr # 2635
- Zoro # G523579011
original price:Â $5.84 , new price: $5.26 , 9 percent off
new price:Â
$
5.26
/ea
Sold in multiples of 2 for
$10.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2635
- Zoro #
- G523579011
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5mm Size 1/4 Inch Hex Shank 125mm Length Durable Steel Drive - 2635 Hex Driver Bit This 5mm hex screwdriver bit is built for consistent fit and controlled fastening with 1/4in hex-shank drivers. The 125mm (4.92in) overall length helps reach fasteners in recessed or hard-to-access areas while keeping handling stable and predictable. Constructed from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed for professional technicians who need durability under repeated use. Permanently stamped sizing supports faster identification and better tool organization on the bench or in the field. Key Benefits 1/4in hex shank fits common drivers, extensions, and bit holders. 5mm hex tip supports precise engagement and reduced fastener rounding. 125mm overall length improves access to recessed or obstructed fasteners. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design balances a tough exterior with superior inner core strength. Permanently stamped size markings simplify identification and day-to-day organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 2635. A practical choice for consistent results in professional tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.