Shop GENIUS TOOLS
Create Account
13mm Hex Shank, 13mm Hex Screwdriver Bit 160mmL
- Mfr # 2753
- Zoro # G823579001
product price:Â
$
21.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2753
- Zoro #
- G823579001
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 13mm Size, Hex Shank, 160mm Length, Durable Steel Construction - 2753, Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for technicians who need consistent fit, controlled reach, and long-term durability in demanding shop conditions. The 13mm hex shank and 13mm bit profile are designed for a secure engagement that helps reduce slippage during use. With an overall length of 160mm (6.3 inches), it provides added access while maintaining control. Manufactured from High Speed Steel and heat treated for toughness, it is engineered for repeated heavy use and is stamped for fast, permanent size identification. Key Benefits 13mm hex shank and 13mm bit profile for secure, consistent engagement. 160mm (6.3 in) overall length supports reach without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated exterior and core improve toughness for long-term professional service. Permanently stamped size marking helps quick identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 2753. This hex screwdriver bit is suited to professional tool kits where reliability, clear size marking, and durable steel construction matter. Its heat-treated High Speed Steel build helps it maintain performance over time, while the 160mm length supports access in tighter or recessed working areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.