Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 6mm Hex Screwdriver Bit 88mmL
- Mfr # 4536
- Zoro # G623582881
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4536
- Zoro #
- G623582881
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 6mm Size 1/4 Inch Hex Shank 88mm Length Durable Steel Drive - 4536 Professional Hex Screwdriver Bit This 6mm hex screwdriver bit is built for consistent fit and controlled driving with a standard 1/4in hex shank. With an 88mm overall length, it offers added reach while staying compact enough for precise handling during routine service and repair work. Made from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Size markings are stamped directly on the tool for quick identification and long-term organization in a professional hand tool setup. Key Benefits 1/4in hex shank fits common bit holders and professional hand tools. 6mm hex tip helps deliver accurate engagement and reliable fastener control. 88mm overall length balances reach in tight areas with stable handling. High Speed Steel construction provides high strength, durability, and corrosion resistance. Heat-treated for a tough exterior and strong inner core for long service life. Stamped size markings support fast identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU: 4536.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.