Shop GENIUS TOOLS
Create Account
10mm Hex Shank, T-55 Tamperproof Star Bit 56mmL
- Mfr # 7355
- Zoro # G823584395
product price:Â
$
5.23
/ea
Sold in multiples of 2 for
$10.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7355
- Zoro #
- G823584395
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-55 Size, 10mm Hex Shank Drive, 56mm Length, Durable S2 Steel Construction - 7355, Tamperproof Star Screwdriver Bit This tamperproof star screwdriver bit is built for controlled torque transfer and consistent fit on T-55 tamperproof star fasteners. The 10mm hex shank drive interface supports secure engagement in compatible holders and drives for steady, repeatable work. Manufactured from S2 steel and heat treated for a tough exterior with a strong inner core, it is designed for high strength, durability, and anti-corrosive performance. Clear, stamped size markings support fast identification and better tool organization. Key Benefits T-55 tamperproof star profile helps maintain a secure, non-slip fastener fit. 10mm hex shank drive promotes stable engagement and efficient torque transfer. 56mm overall length supports reach and control in tight working areas. S2 steel construction provides high strength with anti-corrosive material properties. Heat-treated design delivers a durable exterior with a stronger inner core. Size is permanently stamped for quick identification and improved tool organization. Meets or exceeds ANSI standards for professional-grade expectations and consistency. Built for professional technicians and demanding use, this bit focuses on durability, reliable fit, and easy identification in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.