Shop GENIUS TOOLS
Create Account
14mm Hex Shank, 14mm Hex Screwdriver Bit 56mmL
- Mfr # 2354
- Zoro # G423578787
product price:Â
$
7.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2354
- Zoro #
- G423578787
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 14mm Size, 1/4 Inch Hex Shank, 56mm Length, Durable Steel Construction - 2354 Professional Screwdriver Bit This 14mm hex screwdriver bit is built for dependable fit and repeatable performance in professional hand tool setups. With a 1/4 inch hex shank and 56mm overall length, it supports controlled engagement and efficient handling when working through routine service tasks. Manufactured from High Speed Steel and heat treated for strength, it is designed to resist wear while maintaining durability under heavy use. Size markings are stamped directly on the bit for quick identification and consistent tool organization. Key Benefits 14mm hex screwdriver bit with 1/4 inch hex shank for compatibility. 56mm overall length supports access while maintaining stable, controlled handling. High Speed Steel construction delivers high strength, durability, and corrosion resistance. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size markings enable fast identification and improved tool organization. Meets or exceeds ANSI standards for performance and dimensional consistency. SKU 2354 is designed and made for professional technicians who rely on tools built for long-term, heavy use. The combination of High Speed Steel, heat treatment, and clear size stamping supports consistent results, easier inventory control, and dependable performance while meeting established ANSI benchmarks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.