Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7/32in Wobble Hex Bit 56mmL
- Mfr # 5314
- Zoro # G323583850
product price:Â
$
2.93
/ea
Sold in multiples of 3 for
$8.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5314
- Zoro #
- G323583850
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit 7/32 Inch Wobble Style 1/4 Inch Hex Shank 56mm Length Durable Steel - 5314 Hex Screwdriver Bit This 7/32in wobble-style hex bit is built for controlled fastening with a 1/4in hex shank and a compact 56mm overall length. It's designed to fit common bit holders while helping you maintain access and alignment in tighter working areas. Manufactured from high speed steel and heat treated for strength, it balances a tough exterior with a durable core. The stamped size marking supports fast identification during tool organization and repeat work. Key Benefits 1/4in hex shank provides secure fit in standard bit holders. 7/32in wobble hex profile supports versatile engagement during fastening tasks. 56mm (2.2in) length balances reach and control in confined spaces. High speed steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design improves exterior toughness with superior inner core strength. Permanently stamped size marking simplifies identification and tool organization. SKU 5314 is made for professional technicians who need consistent performance from a compact hex screwdriver bit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.