Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PZ 0 - PZ 1 Reversible blade
- Mfr # 502401
- Zoro # G923581003
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502401
- Zoro #
- G923581003
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Screwdriver Blade PZ0 and PZ1 Sizes 1/4 Inch Hex Shank Dual-Ended Design - 502401 Reversible Screwdriver Blade This reversible Pozidriv screwdriver blade is built for professional hand tool setups that use a 1/4 inch hex shank. The dual-ended design combines PZ0 and PZ1 sizes in one blade, helping streamline common fastening tasks without carrying multiple single-size bits. With an overall length of 180mm (7.09 inches), it balances reach and control for precise driving. The blade is made from chromium-vanadium steel alloy for strength and durability, and includes anti-corrosive properties to support long service life in demanding environments. Key Benefits 1/4 inch hex shank fits compatible drivers and handles for quick changes. Reversible PZ0 and PZ1 ends reduce tool changes during fastener work. 180mm overall length supports controlled driving and improved access. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help maintain performance and appearance over time. Treated shaft and heavy duty design withstand tough applications and repeated use. SKU: 502401. Designed for professional technicians, this reversible blade emphasizes consistent fit, durability, and reliable handling under heavy use. Its dual-ended PZ0/PZ1 layout and 1/4 inch hex shank make it a practical addition to a shop's interchangeable driver system while staying aligned with ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.