Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1.0.x5.5 - 1.5x7.0 Reversible blade
- Mfr # 502057
- Zoro # G223580775
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502057
- Zoro #
- G223580775
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Blade Screwdriver Bit Set 1/4 Inch Hex Shank, 1.0x5.5mm to 1.5x7.0mm, Dual-Ended Design for Versatile Use - 502057 screwdriver bit set SKU: 502057. This reversible blade screwdriver bit set uses a 1/4in hex shank and dual-ended blade design to cover 1.0x5.5mm through 1.5x7.0mm sizes. The 180mm overall length provides reach while keeping handling controlled in tight or recessed fastener locations. Built from Chromium-vanadium steel alloy, the blade is engineered for strength, durability, and anti-corrosive performance. A treated shaft supports heavy-duty use and long-term reliability for professional technicians who depend on consistent fit and repeatable results. Key Benefits 1/4in hex shank fits compatible bit holders and driver systems. Reversible blade design covers 1.0x5.5mm through 1.5x7.0mm sizes. 180mm overall length improves access without sacrificing control. Chromium-vanadium steel alloy delivers high strength and anti-corrosive properties. Treated shaft supports heavy-duty durability for tough, repeated applications. Meets or exceeds American National Standards Institute (ANSI) standards. Designed for professional-grade service work, this reversible blade bit set balances durability, corrosion resistance, and practical length for everyday fastening tasks. It's a dependable option for technicians who want a single, dual-ended blade format that maintains ANSI-aligned quality expectations over long-term shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.