Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PH 2 - PH 2 Reversible Power Bit 75L
- Mfr # 237522
- Zoro # G023579108
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237522
- Zoro #
- G023579108
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Power Bit PH2 x PH2, 1/4 Inch Hex Shank, 75mm Length, Dual-Ended Design - 237522, Reversible Phillips Power Bit This reversible PH2 x PH2 power bit is built for consistent driver engagement and efficient bit changes in daily tool use. The dual-ended design helps extend service life by letting you flip to a fresh end when needed, while the 75mm length improves access where standard bits come up short. Made from high speed steel with anti-corrosive properties, it's designed to hold up to demanding shop conditions. Size markings are stamped for quick identification and better organization in toolboxes, bit rails, and drawers. Key Benefits 1/4 inch hex shank fits common bit holders and power tool chucks. PH2 x PH2 reversible, dual-ended design reduces downtime from bit swaps. 75mm length improves reach in recessed fasteners and tight working areas. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help protect the bit in demanding work environments. Stamped size markings provide fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 237522 is designed for professional technicians who need a reliable PH2 reversible power bit that stays easy to identify and ready to use. The combination of high speed steel, stamped sizing, and a dual-ended format supports efficient, repeatable fastening work over extended periods of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.