Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-50 Star Power Bit 72mmL
- Mfr # 227250
- Zoro # G423579562
product price:Â
$
3.78
/ea
Sold in multiples of 2 for
$7.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227250
- Zoro #
- G423579562
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T-50 5/16 Inch Hex Shank 72mm Length Durable Drive Precision Tool - 227250 Professional Power Screwdriver Bit SKU: 227250. This T-50 star power screwdriver bit is built for consistent fit and reliable torque transfer in professional hand tool and power bit setups. The 5/16 inch hex shank supports secure retention and straightforward compatibility with common drivers. Manufactured from High Speed Steel and heat treated for a tough exterior with strong core support, this 72mm (2.83 inch) bit is designed to handle heavy use while maintaining durability and corrosion resistance. Size markings are stamped for quick identification during tool organization. Key Benefits T-50 star power bit profile supports precise engagement and reduced cam-out. 5/16 inch hex shank fits standard holders for steady, controlled driving. 72mm (2.83 inch) overall length balances reach with stable handling. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size marking enables fast identification and better tool organization on the job. Designed for professional technicians, this bit focuses on dependable daily performance: durable materials, heat treatment for long service life, and clear size identification to keep workflow efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.