Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 7mm Hex Power Bit 72mmL
- Mfr # 297270
- Zoro # G223583431
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 297270
- Zoro #
- G223583431
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 7mm Size 5/16 Inch Hex Shank 72mm Length Durable Steel Construction - 297270 Professional Power Screwdriver Bit This 7mm hex power screwdriver bit is built for consistent fit and controlled driving with compatible power tools. The 5/16in hex shank helps keep the bit secure during use, while the 72mm overall length supports access and handling in a wide range of fastening tasks. Made from High Speed Steel and heat treated for toughness, it is designed for long-term durability and resistance to corrosion. Size markings are stamped for quick identification, supporting faster tool selection and better organization in professional tool storage. Key Benefits 5/16in hex shank supports secure engagement in power screwdriver bit holders. 7mm hex profile provides a precise fit for matching hex fasteners. 72mm (2.83in) overall length balances reach, clearance, and tool control. High Speed Steel construction offers strength, durability, and anti-corrosive performance. Heat-treated exterior improves wear resistance with a strong inner core. Stamped size marking enables fast identification and cleaner tool organization. SKU 297270 is designed for professional technicians who need a durable bit that holds up under repeated use. With High Speed Steel construction, heat treatment, permanent size identification, and ANSI-aligned performance expectations, it supports dependable fastening work while helping keep your bit selection organized and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.