Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PZ 0 Posidriv Screwdriver Bit 30mmL
- Mfr # 1210
- Zoro # G823580854
product price:Â
$
1.55
/ea
Sold in multiples of 6 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1210
- Zoro #
- G823580854
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit PZ0 Posidriv 1/4 Inch Hex Shank 30mm Length Precision Drive - 1210 Professional Screwdriver Bit Built for precise fastening and consistent fit, this PZ0 Posidriv screwdriver bit uses a 1/4 inch hex shank and a compact 30mm overall length (1.18 inches). The stamped size marking supports fast identification in a busy tool kit, while the short profile helps when space is limited. Manufactured from high speed steel and heat treated for a tough exterior with a strong inner core, it is designed for long-term durability. Anti-corrosive properties help maintain performance over time. Key Benefits PZ0 Posidriv precision drive supports controlled engagement and reliable screw fit. 1/4 inch hex shank fits common bit holders and driver tools. 30mm overall length (1.18 inches) suits compact access and tight clearances. High speed steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and strong core for longevity. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this screwdriver bit is built to perform over a lifetime of heavy use. With durable materials, clear size identification, and a compact profile, it's a dependable choice for maintaining precision and consistency on Posidriv fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.