Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-20 Tamperproof Star Bit 160mmL
- Mfr # 7720
- Zoro # G923579468
original price:Â $9.75 , new price: $6.56 , 32 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7720
- Zoro #
- G923579468
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-20 Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Construction - 7720 Tamperproof Star Screwdriver Bit This T-20 tamperproof star screwdriver bit is built for controlled fastening where a secure fit and consistent engagement matter. The 1/4in hex shank format supports quick changes in compatible holders, while the extended 160mm length improves access when standard bits are too short. Made from High Speed Steel and heat treated, it combines a durable exterior with strong core strength for long-term professional use. Permanent size stamping helps keep tool storage organized and reduces time spent checking bit size. Key Benefits T-20 tamperproof star tip supports secure engagement on specialized fasteners. 1/4 inch hex shank fits common bit holders and quick-change systems. 160mm overall length improves reach and control in restricted access areas. High Speed Steel construction offers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior and strong inner core. Stamped size marking enables fast identification and consistent tool organization. SKU 7720 is designed for professional technicians who need dependable performance under heavy use. Its combination of heat-treated High Speed Steel, ANSI-aligned build quality, and clearly stamped sizing supports efficient, repeatable work while helping protect the bit from corrosion and premature wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.