Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PZ 3 Posidriv Screwdriver Bit 125mmL
- Mfr # 1613
- Zoro # G623578884
product price:Â
$
8.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1613
- Zoro #
- G623578884
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank PZ3 Posidriv 125mm Length Durable S2 Steel Drive - 1613 Professional Screwdriver Bit This PZ3 Posidriv screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank. The 125mm overall length adds reach while maintaining stable handling for professional technicians and demanding shop use. Made from high speed steel with anti-corrosive properties, this heat-treated bit is designed for long service life. Size markings are stamped for quick, permanent identification, supporting faster tool selection and better organization. Key Benefits 1/4in hex shank fits common bit holders, drivers, and quick-change adapters. PZ3 Posidriv profile supports secure engagement for accurate, controlled fastening. 125mm overall length improves access while maintaining dependable bit stability. High speed steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides a tough exterior with a strong, resilient core. Stamped size marking stays readable for fast selection and organized storage. Meets or exceeds ANSI standards for consistent quality and professional expectations. Designed and made for professional technicians, this bit balances reach, durability, and identification details that matter on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.