1/4in Dr. PZ 2 Posidriv Screwdriver Bit 45mmL
- Mfr # 208+1212
- Zoro # G723579491
product price:Â
$
3.91
/ea
Sold in multiples of 2 for
$7.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+1212
- Zoro #
- G723579491
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit PZ2 Posidriv 1/4 Inch Drive 1.7 Inch (45mm) Length Durable Steel - 208+1212, 1/4in Drive Bit Socket This 1/4in drive PZ2 Posidriv screwdriver bit socket is built for consistent fit and controlled driving. With a 45mm (1.77in) overall length, it offers a practical balance of reach and access for daily service work. Designed to handle professional technician demands, the bit is securely attached for dependable use and quick interchange. High speed steel construction provides strength and durability, with anti-corrosive properties to help maintain performance over time. Key Benefits 1/4in drive PZ2 Posidriv bit socket for secure, accurate engagement. 45mm (1.77in) overall length balances reach and control in tight areas. High speed steel offers high strength, durability, and anti-corrosive properties. Stamped size marking supports fast identification and better tool organization. Securely attached, interchangeable bit socket design for reliable shop performance. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 208+1212 is a professional-grade bit socket built for long-term, heavy-use environments. Its stamped size identification, ANSI-aligned performance, and high speed steel construction make it a dependable choice when repeatable fit, durability, and corrosion resistance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.