Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 8mm Hex Screwdriver Bit 125mmL
- Mfr # 4648
- Zoro # G823583770
product price:Â
$
9.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4648
- Zoro #
- G823583770
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 8mm Size, 5/16 Inch Hex Shank Drive, 125mm Length, Durable Construction - 4648, Hex screwdriver bit This 8mm hex screwdriver bit is built for consistent fit and repeatable fastener engagement in professional hand tool setups. With a 5/16 inch hex shank drive and 125mm overall length, it's designed to reach into tighter spaces while maintaining stable bit control. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it supports long-term use in demanding environments. Size markings are stamped directly on the bit to keep identification quick and permanent during daily tool organization. Key Benefits 8mm hex screwdriver bit with 5/16 inch hex shank drive compatibility. 125mm overall length helps reach recessed fasteners with improved control. High Speed Steel construction supports strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior and strong inner core for longevity. Stamped size marking enables fast, permanent identification in tool storage. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU 4648 is engineered as a professional-grade bit for technicians who rely on durable materials and repeatable performance. The combination of High Speed Steel, heat treatment, and clear size stamping supports efficient workflow, dependable identification, and long service life in everyday heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.