Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-50 Tamperproof Star Bit 30mmL
- Mfr # 283050A
- Zoro # G323578757
product price:Â
$
2.79
/ea
Sold in multiples of 3 for $8.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 283050A
- Zoro #
- G323578757
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-50 Size 1/4 Inch Hex Shank 30mm Length Precision Drive - 283050A Tamperproof Star Bit This T-50 tamperproof star bit is built for controlled, repeatable fastener engagement where a tamper-resistant profile is required. The 1/4in hex shank format supports quick changes and compatibility with common bit holders and drivers, while the 30mm length helps maintain access and stability in tight working areas. Made from high speed steel, it is designed for strength and durability with anti-corrosive properties. Permanently stamped size markings support fast identification and reduce mix-ups when working with multiple star bit sizes. Key Benefits T-50 tamperproof star profile helps maintain secure engagement on matching fasteners. 1/4in hex shank supports fast bit changes and wide tool compatibility. 30mm length provides compact reach while keeping handling stable and controlled. High speed steel construction delivers high strength, durability, and anti-corrosive properties. Permanently stamped size marking enables quick identification during repetitive tasks. Designed for professional technicians needing reliable performance over long service life. Meets or exceeds ANSI standards established by the American National Standards Institute. Interchangeable tamperproof star bit sockets are securely attached to help maintain a stable grip on fasteners.