Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-15 Tamperproof Star Bit 160mmL
- Mfr # 7715
- Zoro # G623582997
original price:Â $7.29 , new price: $6.56 , 10 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7715
- Zoro #
- G623582997
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-15 Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Construction - 7715 Professional Screwdriver Bit This tamperproof star screwdriver bit is built for controlled fastening where a T-15 security (tamperproof) drive is required. The 1/4 inch hex shank provides compatibility with standard bit holders and drivers, while the extended 160mm overall length supports improved access and reach. Constructed from High Speed Steel and heat treated for long-term durability, it's designed to maintain strength in demanding professional use. Size markings are stamped directly on the bit for fast, permanent identification during tool organization. Key Benefits T-15 tamperproof star bit helps engage security fasteners with reduced slip. 1/4 inch hex shank fits common drivers and bit holders securely. 160mm (6.3 inch) overall length supports reach while keeping control. High Speed Steel construction provides high strength and anti-corrosive properties. Heat-treated design delivers a tough exterior with strong inner core. Stamped size markings enable quick, permanent identification in storage or on-site. Designed and made for professional technicians, this precision bit balances extended length with dependable drive engagement. High Speed Steel and heat treatment help it handle heavy use, while stamped markings keep your setup organized and efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.