Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/8in Wobble Hex Bit 88mmL
- Mfr # 5508
- Zoro # G923584424
product price:Â
$
5.16
/ea
Sold in multiples of 2 for
$10.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5508
- Zoro #
- G923584424
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit 1/8 Inch Wobble Style 1/4 Inch Hex Shank 88mm Length Precision Drive - 5508 Screwdriver Bit This professional screwdriver bit is built for precise hex fastener engagement with a 1/8in wobble hex tip and a 1/4in hex shank. The 88mm overall length provides a practical balance of reach and control for routine service work and tighter access points. Manufactured from High Speed Steel and heat treated for long-term durability, it is designed for repeated use in professional tool setups. Permanent, stamped size identification supports fast selection and consistent organization. Key Benefits 1/4in hex shank delivers secure retention and dependable torque transfer. 1/8in wobble hex tip improves access while maintaining fastener engagement. 88mm overall length balances reach and control in tight areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design supports a tough exterior with superior inner core strength. Stamped size marking enables quick identification and long-term tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 5508.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.