Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-6 Star Screwdriver Bit 125mmL
- Mfr # 6606
- Zoro # G923584042
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6606
- Zoro #
- G923584042
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-6 Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 6606 Professional Bit This T-6 star screwdriver bit is built for precise fastening where consistent engagement and controlled reach matter. The 1/4 inch hex shank fits standard bit holders, while the 125mm overall length helps extend access without sacrificing handling. Made from High Speed Steel and heat treated, it combines a tough exterior with a strong inner core. The size is stamped for quick identification, and the bit meets or exceeds ANSI standards for performance consistency. Key Benefits T-6 star profile supports precise drive engagement for small, detailed fasteners. 1/4 inch hex shank fits common drivers and bit holders reliably. 125mm overall length provides added reach while maintaining control. High Speed Steel construction delivers high strength, durability, and anti-corrosive protection. Heat treated for a tough exterior and superior inner core strength. Size stamping enables fast, permanent identification for better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 6606. Designed for professional technicians and heavy, repeated use, this bit emphasizes durability, easy size identification, and consistent fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.