Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/8in Hex Screwdriver Bit 160mmL
- Mfr # 3708
- Zoro # G123583227
original price:Â $7.42 , new price: $6.68 , 9 percent off
new price:Â
$
6.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3708
- Zoro #
- G123583227
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/8 Inch Hex Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 3708, Precision Screwdriver Bit This precision screwdriver bit is built for controlled driving and accurate fitment where a long reach is needed. It combines a 1/4in hex shank with a 1/8in hex screwdriver bit profile and a 160mm (6.3in) overall length for added access. Made from High Speed Steel and heat treated for strength, it is designed to hold up under professional use while offering anti-corrosive properties. Clear, stamped size markings support fast identification and organized storage. Key Benefits 1/4in hex shank fits common bit holders and driver tools. 1/8in hex bit profile supports precise engagement on matching fasteners. 160mm (6.3in) overall length improves reach into tight, recessed areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with strong inner core. Size is stamped for permanent, quick identification and better tool organization. SKU 3708 is built for technicians who need consistent, repeatable performance from a long precision bit. With durable High Speed Steel, heat treatment for structural toughness, and stamped sizing for easier workflow, it supports reliable service in demanding shop environments while maintaining professional-grade fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.