Shop GENIUS TOOLS
Create Account
10mm Hex Shank, M10 Triple Square Bit 56mmL
- Mfr # 8310
- Zoro # G325062339
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8310
- Zoro #
- G325062339
- UPC #
- 193016120593
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit M10 Size 10mm Hex Shank 56mm Length Precision S2 Steel Drive - 8310 Triple Square Screwdriver Bit This M10 triple square screwdriver bit is built for controlled torque transfer and consistent fastener engagement. Its 10mm hex shank fits common bit holders, while the 56mm overall length helps maintain access and stability when working in tight or recessed areas. Designed for professional hand tool use, the bit features heat treatment for a tough exterior and strong inner core. Size markings are stamped for fast identification, supporting efficient tool organization in busy service environments. Key Benefits M10 triple square profile helps deliver a secure, precise fit on compatible fasteners. 10mm hex shank suits standard holders for quick changes and reliable retention. 56mm overall length balances reach and control for varied hand tool tasks. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Heat-treated construction supports long service life under heavy professional use. Permanently stamped size markings improve organization and reduce selection mistakes. SKU: 8310. Built to meet demanding shop expectations, this bit focuses on durability, clear identification, and repeatable fit. The combination of High Speed Steel construction, heat treatment, and ANSI-aligned quality targets dependable performance over time while keeping your bit selection easy to manage.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.