Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-8 Star Screwdriver Bit 56mmL
- Mfr # 6308
- Zoro # G423582906
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6308
- Zoro #
- G423582906
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-8 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 6308 Precision Screwdriver Bit This T-8 star screwdriver bit is built for precise fastening where a secure fit and controlled engagement matter. With a 1/4 inch hex shank and 56mm overall length, it's sized for compatibility and reach while staying easy to handle in tight work areas. Constructed from High Speed Steel and heat treated for a tough exterior with strong inner core, it's designed for durability in professional toolboxes. Size markings are stamped for quick identification and long-term tool organization. Key Benefits T-8 star precision drive helps maintain stable engagement during fastening tasks. 1/4 inch hex shank fits standard holders for consistent compatibility. 56mm overall length balances access, control, and maneuverability in tight spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size marking supports fast identification and cleaner tool organization. SKU 6308 is engineered for professional technicians who need reliable bit performance over repeated, heavy use. The combination of heat treatment, durable High Speed Steel, and clear size stamping helps support consistent results, long service life, and dependable quality in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.